Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyro Label, White, Polypropylene

  • Mfr # GRAING-C51

  • Zoro # G314644904


product price: $16.99
/ea

Key Features

Language
No Text
Package Type
Roll
Label Material
Polypropylene
Product Type
Label
Label Thickness
5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRAING-C51
Zoro #
G314644904
UPC #
-
Country of Origin
United States

Dimensions

Label Thickness
5 mil
Label Diameter
13 mm

Details

Item
Cryogenic Label
Language
No Text
Package Type
Roll
Label Material
Polypropylene
Product Type
Label
Label Shape
Circle
Adhesive Material
Permanent Acrylic
Maximum Service Temperature
90 Degrees C
Resistance Properties
Chemical-Resistant
Minimum Service Temperature
-196 Degrees C
Label Color
White
Adhesive
Adhesive
Application
Cryogenic

Description

Cyro Label,White,Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.