Zoro Homepage

Cyro Label, White, Polypropylene

  • Mfr # GRAING-C77

  • Zoro # G714644931


product price: $19.39
/ea

Key Features

Language
No Text
Application
Cryogenic
Label Shape
Rectangle
Label Material
Polypropylene
Label Height
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRAING-C77
Zoro #
G714644931
UPC #
-
Country of Origin
United States

Dimensions

Label Height
38 mm
Label Thickness
5 mil
Label Width
19 mm

Details

Item
Cryogenic Label
Language
No Text
Application
Cryogenic
Label Shape
Rectangle
Label Material
Polypropylene
Label Color
White
Adhesive Material
Permanent Acrylic
Adhesive
Adhesive
Minimum Service Temperature
-196 Degrees C
Resistance Properties
Chemical-Resistant
Product Type
Label
Package Type
Roll
Maximum Service Temperature
90 Degrees C

Description

Cyro Label,White,Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.