Cyro Label, White, Polypropylene, PK20
Mfr # GRAING-C78
Zoro # G114644920
product price: $43.39
/pk 20, $2.17/eaKey Features
Language
No Text
Adhesive
Adhesive
Minimum Service Temperature
-196 Degrees C
Label Thickness
5 mil
Resistance Properties
Chemical-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRAING-C78
Zoro #
G114644920
UPC #
-
Country of Origin
United States
Dimensions
Label Thickness
5 mil
Label Width
19 mm
Label Height
43 mm
Details
Item
Cryogenic Label
Language
No Text
Adhesive
Adhesive
Minimum Service Temperature
-196 Degrees C
Resistance Properties
Chemical-Resistant
Adhesive Material
Permanent Acrylic
Maximum Service Temperature
90 Degrees C
Package Type
Sheet
Label Material
Polypropylene
Label Color
White
Product Type
Label
Label Shape
Rectangle
Application
Cryogenic
Description
Cyro Label,White,Polypropylene,PK20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.