Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger No Smoking Sign, 10 in Height, 14 in Width, Vinyl, English

  • Mfr # 34GL26

  • Zoro # G9800016


product price: $7.89
/ea

Key Features

Header
Danger
Legend
Propane No Smoking No Open Flames
Width
14 in
Height
10 in
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34GL26
Zoro #
G9800016
UPC #
190735073575
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
Propane No Smoking No Open Flames
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Background Color
White
Header Legend Color
White
Legend Color
Black
Double-Sided
No
Material
Vinyl
Sign Legend Color
Black
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend/Background Color
Black/Red on White
Header Background Color
Black, Red, White
Legend Style
Text
ANSI Compliant
Yes
Language
English
Sign Legend Text Color
Black
Sign Header
Danger
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Product Type
Danger No Smoking Sign

Description

Danger No Smoking Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.