Danger Sign, 10 in H x 14 in W, Aluminum, Confined Space Keep Out

  • Mfr # 35FW23

  • Zoro # G9111602


product price: $20.79
/ea

Key Features

Header
Danger
Height
10 in
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35FW23
Zoro #
G9111602
UPC #
190735075265
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Keep Out
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
Sign Legend Color
Black
Double-Sided
No
Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Background Color
White
Mounting Style
With Mounting Holes
Subject Matter
Confined Space
Language
English
Legend/Background Color
Red and Black/White
ANSI Compliant
Yes
Standards
OSHA 1910.145, OSHA 1910.146, ANSI Z53.1-1967, ANSI Z535-2006
Material
Aluminum
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Product Type
Danger Sign

Description

Danger Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.