Zoro Homepage

Danger Sign, 14 in Height, 10 in Width, Vinyl, English

  • Mfr # 35GD60

  • Zoro # G9117911


product price: $6.99
/ea

Key Features

Header
Danger
Legend
High Voltage
Height
14 in
Sign Material
Vinyl
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35GD60
Zoro #
G9117911
UPC #
190735081532
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Background Color
White
Header Background Color
Black, Red, White
Double-Sided
No
Sign Legend Color
Black
Material
Vinyl
OSHA Compliant
Yes
Language
English
Legend Style
Text
Mounting Style
Adhesive-Backed
Subject Matter
Electrical Hazard
Header Legend Color
White
Legend/Background Color
Red and Black/White
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Product Type
Danger Sign

Description

Danger Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.