Danger Sign, 5 in H x 7 in W, Vinyl, Confined Space Lock Out And Tag Out Required Before Entry

  • Mfr # 35GF38

  • Zoro # G9119677


product price:  $3.89
/ea

Key Features

Header
Danger
Legend
Confined Space Lock Out And Tag Out Required Before Entry
Width
7 in
Height
5 in
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35GF38
Zoro #
G9119677
UPC #
190735083291
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Lock Out And Tag Out Required Before Entry
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
Header Background Color
Black, Red, White
Standards
OSHA 1910.145, OSHA 1910.146, ANSI Z53.1-1967, ANSI Z535-2006
Language
English
Legend/Background Color
Red and Black/White
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
Legend Color
Black
Material
Vinyl
Sign Legend Text Color
Black
Glow In The Dark
No
Product Type
Danger Sign

Description

Danger Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.