Zoro Homepage

Danger Sign, 7 in H, 10 in W, English, 35FX70

  • Mfr # 35FX70

  • Zoro # G9113063


product price: $9.19
/ea

Key Features

Header
Danger
Legend
Acetylene
Height
7 in
Sign Mounting Style
Mounting Holes
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35FX70
Zoro #
G9113063
UPC #
190735076712
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
Danger Sign
Header
Danger
Legend
Acetylene
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
Header Legend Color
White
Background Color
White
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Language
English
Material
Aluminum
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Legend/Background Color
Red and Black/White
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Subject Matter
Chemicals/Hazardous
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Product Type
Danger Sign

Description

Danger Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.