Danger Sign, 7 in H x 10 in W, Plastic, Confined Space Authorized Personnel Only

  • Mfr # 35GA73

  • Zoro # G9116064


product price:  $7.35
/ea

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Mounting Style
Mounting Holes
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35GA73
Zoro #
G9116064
UPC #
190735079690
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Authorized Personnel Only
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Red and Black/White
Legend Style
Symbol and Text
Header Background Color
Black, Red, White
Sign Legend Color
Black, Red, Yellow
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Subject Matter
Confined Space
Double-Sided
No
Legend Color
Black, Red, Yellow
Header Legend Color
White
Language
English
Material
Plastic
ANSI Compliant
Yes
Background Color
White
Standards
OSHA 1910.145, OSHA 1910.146, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black, Red, Yellow
Glow In The Dark
No
Product Type
Danger Sign

Description

Danger Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.