Zoro Homepage

Danger Sign, 7 in H x 10 in W, Plastic, Confined Space Enter By Permit Only

  • Mfr # 35GA75

  • Zoro # G9116082


product price: $8.89
/ea

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Mounting Style
Mounting Holes
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35GA75
Zoro #
G9116082
UPC #
190735079713
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Enter By Permit Only
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Red
Double-Sided
No
Material
Plastic
Legend Style
Symbol and Text
Language
English
Header Background Color
Black, Red, White
Subject Matter
Confined Space
ANSI Compliant
Yes
Standards
OSHA 1910.145, OSHA 1910.146, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Header Legend Color
White
Legend/Background Color
Red and Black/White
Background Color
White
Legend Color
Black, Red
Mounting Style
With Mounting Holes
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Product Type
Danger Sign

Description

Danger Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.