Danger Sign, 7 in H x 10 in W, Plastic, Non-Permit Confined Space Authorized Personnel Only

  • Mfr # 35GC06

  • Zoro # G9116387


product price:  $7.35
/ea

Key Features

Header
Danger
Height
7 in
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35GC06
Zoro #
G9116387
UPC #
190735080016
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
Danger Sign
Header
Danger
Legend
Non-Permit Confined Space Authorized Personnel Only
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Plastic
Legend Style
Text
Background Color
White
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Standards
OSHA 1910.145, OSHA 1910.146, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
White
Double-Sided
No
Language
English
Legend/Background Color
Red and Black/White
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Product Type
Danger Sign

Description

Danger Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.