Zoro Homepage

Danger Sign, 7 in Height, 10 in Width, Aluminum, English

  • Mfr # 35FX86

  • Zoro # G9113221


product price: $9.59
/ea

Key Features

Header
Danger
Legend
Electrical Hazard Authorized Personnel Only
Height
7 in
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35FX86
Zoro #
G9113221
UPC #
190735076873
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Description

Danger Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.