Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, Plstic, High Voltage Overhead

  • Mfr # 35FZ41

  • Zoro # G9114752


product price: $14.19
/ea

Key Features

Header
Danger
Legend
High Voltage Overhead
Width
14 in
Height
10 in
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35FZ41
Zoro #
G9114752
UPC #
190735078396
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage Overhead
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Subject Matter
Electrical Hazard
ANSI Compliant
Yes
Material
Plastic
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Legend Color
Black
Mounting Style
With Mounting Holes
Double-Sided
No
Header Legend Color
White
Legend/Background Color
Red and Black/White
Background Color
White
Language
English
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Product Type
Danger Sign

Description

Danger Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.