Zoro Homepage

Dangerous When Wet DOT Label, Class 4, White/Blue, Pk500

  • Mfr # 9J396

  • Zoro # G3845475


product price: $15.39
/pk 500, $0.03/ea

Key Features

Material
Paper
Legend
Dangerous When Wet
Height
4"
Label Height
4 in
Width
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9J396
Zoro #
G3845475
UPC #
-
Country of Origin
United States

Dimensions

Height
4"
Label Height
4 in
Width
4"
Label Width
4 in

Details

Item
DOT Container Label
Material
Paper
Legend
Dangerous When Wet
Class
4
Legend/Background Color
White/blue
Language
English
Color
White on Blue
DOT/UN Product Form
Label
Container Label/Placard Type
Hazardous Class
Message
Dangerous When Wet
Hazard Class
Class 4 (Flammable Solids)
Labels per Roll
500

Description

DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 4 (Flammable Solids), DOT/UN Product Form Label, Message Dangerous When Wet, Label Width 4 in, Label Height 4 in, Material Paper, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.