Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dark Blue Polypropylene Sheet 24 in L x 18 in W x 4 mm Thick

  • Mfr # CPS-PP-DBL-4MMX18X24

  • Zoro # G208839010


product price: $10.59
/ea

Key Features

Plastic Thickness
4 mm
Water Absorption
Not Rated
Tensile Strength
4,000 psi
Impact Strength Rating
Not Rated
Plastic Clarity
Opaque
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS-PP-DBL-4MMX18X24
Zoro #
G208839010
UPC #
197666048351
Country of Origin
United States

Dimensions

Plastic Thickness
4 mm
Plastic Width
18 in
Plastic Length
24 in
Nominal Size
18 in W x 24 in L

Details

Item
Polypropylene Sheet
Color
Dark Blue
Water Absorption
Not Rated
Tensile Strength
4,000 psi
Impact Strength Rating
Not Rated
Plastic Clarity
Opaque
Plastic Density
0.033 lb/cu in
Backing Type
No Backing
Shape
Rectangle
Grade
Digital Print
Plastic Hardness
Not Rated
Friction Rating
Not Rated
Material
Polypropylene
Friction Coefficient
Not Rated
Tensile Strength Rating
Poor
Impact Strength
Not Rated
Standards
Not Rated
Plastic Hardness Rating
Not Rated
Machinability
Not Rated
Wear Factor
Not Rated
Maximum Temperature
320 Degrees F
UV Resistant
Yes
Temperature Range
320 Degrees F
Minimum Temperature
Not Rated
Corrosion and Chemical Resistance
Good
Product Form
Sheet
Shore Hardness
Not Rated
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
Number of Walls
2
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
Not Rated
Weight
2.25 lb
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Elongation
Not Rated
Metal Detectable
Not Metal Detectable
Rockwell Hardness
Not Rated

Description

Polypropylene Sheet, Polypropylene, Grade Digital Print, Plastic Length 24 in, Plastic Width 18 in, Plastic Thickness 4 mm, Dark Blue, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 320 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.