Dark Brown Acetal Homopolymer Rod Stock 1 ft. L, 1-1/2" Dia.

  • Mfr # 2XMW9

  • Zoro # G2903144


product price:  $70.75
/ea

Key Features

Material
Acetal Homopolymer
Color
Dark Brown
Tensile Strength (PSI)
8000
Max. Temp. (F)
180 Degrees F
Diameter Tolerance
+0.005/-0.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XMW9
Zoro #
G2903144
UPC #
-
Country of Origin
Multiple

Dimensions

Length
1 ft.
Diameter
1-1/2"
Diameter Tolerance
+0.005/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Diameter
1 1/2 in
Plastic Diameter Tolerance
+0.005/-0.000 in
Nominal Size
1 1/2 in dia x 1 ft L
Plastic Length Tolerance
+/-0.250 in
Plastic Length
12 in

Details

Item
Rod Stock
Material
Acetal Homopolymer
Color
Dark Brown
Tensile Strength (PSI)
8000
Max. Temp. (F)
180 Degrees F
Type
AF
Min. Temp. (F)
32 Degrees F
Standards
ASTM D4181, ASTM D6100, ASTM D6778
Machinability
100 %
Minimum Temperature
32 Degrees F
Tensile Strength
8,000 psi
Grade
PTFE-Filled
Shape
Rod
Water Absorption
0.2 %
Wear Factor
Excellent
Water Absorption Rating
Good
Impact Strength
1 ft-lb/in
Temperature Range
32 Degrees to 185 Degrees F
Tensile Strength Rating
Good
UV Resistant
No
Maximum Temperature
185 Degrees F
Plastic Hardness Rating
Hard
Friction Rating
Very Slippery
Plastic Hardness
Rockwell M79
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
Plastic Clarity
Opaque
Friction Coefficient
0.3
Metal Detectable
Not Metal Detectable
Shore Hardness
86 Shore D
FDA Compliance
21 CFR 177.2480
Coefficient of Thermal Expansion
4.7 x 10^-5 in/in/ Degrees F
Scratch-Resistant
Scratch-Resistant
Rockwell Hardness
79 HRM
Dielectric Strength
500 kV/in
Flexural Modulus
450,000 psi
Filler Material
PTFE
Light Transmission
0 %
Static-Resistant
Not Static-Resistant
Wear Rate
2.00 x 10^-6 cu mm/N-m
Fabrication
Extruded
UV-Resistant
Not UV-Resistant

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade PTFE-Filled, Plastic Length 12 in, Plastic Diameter 1 1/2 in, Dark Brown, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 185 Degrees F, Tensile Strength 8,000 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.3, Water Absorption 0.2 Percent, Plastic Hardness Rockwell M79

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.