Dark Brown Acetal Homopolymer Rod Stock 1 ft. L, 1/4" Dia.

  • Mfr # 2XMV8

  • Zoro # G3335157


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Material
Acetal Homopolymer
Color
Dark Brown
Tensile Strength (PSI)
8000
Min. Temp. (F)
32 Degrees F
Length Tolerance
+/-0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XMV8
Zoro #
G3335157
UPC #
-
Country of Origin
United States

Dimensions

Length
1 ft.
Diameter
1/4"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.003/-0.000 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.003/-0.000 in
Plastic Diameter
1/4 in
Nominal Size
1/4 in dia x 1 ft L
Plastic Length
12 in

Details

Item
Rod Stock
Material
Acetal Homopolymer
Color
Dark Brown
Tensile Strength (PSI)
8000
Min. Temp. (F)
32 Degrees F
Max. Temp. (F)
180 Degrees F
Type
AF
Plastic Hardness Rating
Hard
Friction Rating
Very Slippery
Temperature Range
32 Degrees to 185 Degrees F
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Wear Factor
Excellent
Minimum Temperature
32 Degrees F
Maximum Temperature
185 Degrees F
Tensile Strength
8,000 psi
Tensile Strength Rating
Good
Shape
Rod
Plastic Hardness
Rockwell M79
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Water Absorption
0.12 %
Grade
PTFE-Filled
Water Absorption Rating
Good
Impact Strength
1 ft-lb/in
Metal Detectable
Not Metal Detectable
Fabrication
Extruded
Weight
0.03 lb
Rockwell Hardness
79 HRM
Filler Material
PTFE

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade PTFE-Filled, Plastic Length 12 in, Plastic Diameter 1/4 in, Dark Brown, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 185 Degrees F, Tensile Strength 8,000 psi, Impact Strength 1 ft-lb/in, Friction Coefficient Not Applicable, Water Absorption 0.12 Percent, Plastic Hardness Rockwell M79

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.