Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dark Brown Acetal Homopolymer Rod Stock 1 ft. L, 2" Dia.

  • Mfr # 2XMX2

  • Zoro # G3120607


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal Homopolymer
Color
Dark Brown
Tensile Strength (PSI)
8000
Standards
ASTM D4181, ASTM D6100, ASTM D6778
Max. Temp. (F)
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XMX2
Zoro #
G3120607
UPC #
-
Country of Origin
Multiple

Dimensions

Length
1 ft.
Diameter
2"
Diameter Tolerance
+0.005/-0.000 in
Length Tolerance
+/-0.250 in
Nominal Size
2 in dia x 1 ft L
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter
2 in
Plastic Diameter Tolerance
+0.005/-0.000 in
Plastic Length
12 in

Details

Item
Rod Stock
Material
Acetal Homopolymer
Color
Dark Brown
Tensile Strength (PSI)
8000
Standards
ASTM D4181, ASTM D6100, ASTM D6778
Max. Temp. (F)
180 Degrees F
Type
AF
Min. Temp. (F)
32 Degrees F
Wear Factor
Excellent
Corrosion and Chemical Resistance
Fair
Impact Strength
1 ft-lb/in
Minimum Temperature
32 Degrees F
Plastic Hardness
Rockwell M79
Tensile Strength
8,000 psi
Temperature Range
32 Degrees to 185 Degrees F
Grade
PTFE-Filled
Water Absorption
0.2 %
Machinability
100 %
Maximum Temperature
185 Degrees F
Plastic Hardness Rating
Hard
UV Resistant
No
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Water Absorption Rating
Good
Shape
Rod
Friction Rating
Very Slippery
Friction Coefficient
0.3
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Filler Material
PTFE
Dielectric Strength
500 kV/in
Fabrication
Extruded
Flexural Modulus
450,000 psi
Coefficient of Thermal Expansion
4.7 x 10^-5 in/in/ Degrees F
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Scratch-Resistant
Light Transmission
0 %
Rockwell Hardness
79 HRM
FDA Compliance
21 CFR 177.2480
Wear Rate
2.00 x 10^-6 cu mm/N-m
Shore Hardness
86 Shore D

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade PTFE-Filled, Plastic Length 12 in, Plastic Diameter 2 in, Dark Brown, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 185 Degrees F, Tensile Strength 8,000 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.3, Water Absorption 0.2 Percent, Plastic Hardness Rockwell M79

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.