Dark Brown Acetal Homopolymer Rod Stock 3 ft. L, 1/4" Dia.

  • Mfr # 2XMX7

  • Zoro # G2659526


product price: $43.29
/ea

Key Features

Material
Acetal Homopolymer
Color
Dark Brown
Tensile Strength (PSI)
8000
Type
AF
Max. Temp. (F)
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XMX7
Zoro #
G2659526
UPC #
-
Country of Origin
Multiple

Dimensions

Length
3 ft.
Diameter
1/4"
Diameter Tolerance
+0.003/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
1/4 in dia x 3 ft L
Plastic Diameter
1/4 in
Plastic Diameter Tolerance
+0.003/-0.000 in
Plastic Length
3 ft

Details

Item
Rod Stock
Material
Acetal Homopolymer
Color
Dark Brown
Tensile Strength (PSI)
8000
Type
AF
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
32 Degrees F
Standards
ASTM D4181, ASTM D6100, ASTM D6778
Plastic Hardness
Rockwell M79
Wear Factor
Excellent
Grade
PTFE-Filled
Shape
Rod
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Fair
Friction Rating
Very Slippery
Tensile Strength
8,000 psi
Plastic Hardness Rating
Hard
Tensile Strength Rating
Good
Impact Strength
1 ft-lb/in
UV Resistant
No
Water Absorption
0.2 %
Machinability
100 %
Water Absorption Rating
Good
Minimum Temperature
32 Degrees F
Maximum Temperature
185 Degrees F
Impact Strength Rating
Poor
Temperature Range
32 Degrees to 185 Degrees F
Friction Coefficient
0.3
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
4.7 x 10^-5 in/in/ Degrees F
Fabrication
Extruded
Wear Rate
2.00 x 10^-6 cu mm/N-m
Filler Material
PTFE
Shore Hardness
86 Shore D
Rockwell Hardness
79 HRM
Dielectric Strength
500 kV/in
Flexural Modulus
450,000 psi
Scratch-Resistant
Scratch-Resistant
Light Transmission
0 %
Static-Resistant
Not Static-Resistant
FDA Compliance
21 CFR 177.2480

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade PTFE-Filled, Plastic Length 3 ft, Plastic Diameter 1/4 in, Dark Brown, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 185 Degrees F, Tensile Strength 8,000 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.3, Water Absorption 0.2 Percent, Plastic Hardness Rockwell M79

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.