Dark Brown Acetal Homopolymer Rod Stock 4 ft. L, 3/8" Dia.

  • Mfr # 6MDJ7

  • Zoro # G6732302


product price: $61.79
/ea

Key Features

Material
Acetal Homopolymer
Color
Dark Brown
Tensile Strength (PSI)
8000
Diameter Tolerance
+0.005/-0.000 in
Length Tolerance
+/-0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MDJ7
Zoro #
G6732302
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft.
Diameter
3/8"
Diameter Tolerance
+0.005/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.250 in
Plastic Length
4 ft
Plastic Diameter
3/8 in
Nominal Size
3/8 in dia x 4 ft L
Plastic Diameter Tolerance
+0.005/-0.000 in

Details

Item
Rod Stock
Material
Acetal Homopolymer
Color
Dark Brown
Tensile Strength (PSI)
8000
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
32 Degrees F
Type
AF
Plastic Hardness
Rockwell R110
Impact Strength Rating
Poor
Minimum Temperature
32 Degrees F
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Water Absorption Rating
Good
Shape
Rod
Maximum Temperature
185 Degrees F
UV Resistant
No
Wear Factor
Excellent
Plastic Hardness Rating
Hard
Tensile Strength
6,630 psi
Tensile Strength Rating
Good
Temperature Range
32 Degrees to 185 Degrees F
Water Absorption
0.2 %
Grade
PTFE-Filled
Corrosion and Chemical Resistance
Fair
Metal Detectable
Not Metal Detectable
Fabrication
Extruded
Rockwell Hardness
110 HRR
Filler Material
PTFE

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade PTFE-Filled, Plastic Length 4 ft, Plastic Diameter 3/8 in, Dark Brown, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 185 Degrees F, Tensile Strength 6,630 psi, Impact Strength Not Applicable, Friction Coefficient Not Applicable, Water Absorption 0.2 Percent, Plastic Hardness Rockwell R110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.