Dark Brown Acetal Homopolymer Rod Stock 4 ft. L, 7/16" Dia.

  • Mfr # 6MDJ8

  • Zoro # G6668627


product price:  $38.89
/ea

Key Features

Material
Acetal Homopolymer
Color
Dark Brown
Tensile Strength (PSI)
8000
Max. Temp. (F)
180 Degrees F
Type
AF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6MDJ8
Zoro #
G6668627
UPC #
-
Country of Origin
Multiple

Dimensions

Length
4 ft.
Diameter
7/16"
Diameter Tolerance
+0.005/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.005/-0.000 in
Plastic Length
4 ft
Plastic Diameter
7/16 in
Nominal Size
7/16 in dia x 4 ft L

Details

Item
Rod Stock
Material
Acetal Homopolymer
Color
Dark Brown
Tensile Strength (PSI)
8000
Max. Temp. (F)
180 Degrees F
Type
AF
Min. Temp. (F)
32 Degrees F
Standards
ASTM D4181, ASTM D6100, ASTM D6778
Water Absorption Rating
Good
Plastic Hardness Rating
Hard
Minimum Temperature
32 Degrees F
Shape
Rod
Machinability
100 %
Wear Factor
Excellent
Friction Rating
Very Slippery
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
Maximum Temperature
185 Degrees F
Tensile Strength
6,630 psi
Temperature Range
32 Degrees to 185 Degrees F
Plastic Clarity
Opaque
Water Absorption
0.2 %
Plastic Hardness
Rockwell R110
Grade
PTFE-Filled
UV Resistant
No
Friction Coefficient
0.3
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Dielectric Strength
500 kV/in
Shore Hardness
86 Shore D
Impact Strength
1 ft-lb/in
Fabrication
Extruded
Scratch-Resistant
Scratch-Resistant
Light Transmission
0 %
Coefficient of Thermal Expansion
4.7 x 10^-5 in/in/ Degrees F
FDA Compliance
21 CFR 177.2480
Flexural Modulus
450,000 psi
Wear Rate
2.00 x 10^-6 cu mm/N-m
Filler Material
PTFE
Static-Resistant
Not Static-Resistant
Rockwell Hardness
110 HRR

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade PTFE-Filled, Plastic Length 4 ft, Plastic Diameter 7/16 in, Dark Brown, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 185 Degrees F, Tensile Strength 6,630 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.3, Water Absorption 0.2 Percent, Plastic Hardness Rockwell R110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.