Dark Brown Acetal Homopolymer Rod Stock 8 ft. L, 1/4" Dia.

  • Mfr # 6MDJ6

  • Zoro # G6634406


product price:  $34.99
/ea

Key Features

Material
Acetal Homopolymer
Color
Dark Brown
Tensile Strength (PSI)
8000
Max. Temp. (F)
180 Degrees F
Length Tolerance
+/-0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6MDJ6
Zoro #
G6634406
UPC #
-
Country of Origin
United States

Dimensions

Length
8 ft.
Diameter
1/4"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.005/-0.000 in
Plastic Length
8 ft
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter
1/4 in
Plastic Diameter Tolerance
+0.005/-0.000 in
Nominal Size
1/4 in dia x 8 ft L

Details

Item
Rod Stock
Material
Acetal Homopolymer
Color
Dark Brown
Tensile Strength (PSI)
8000
Max. Temp. (F)
180 Degrees F
Type
AF
Min. Temp. (F)
32 Degrees F
Water Absorption
0.2 %
Temperature Range
32 Degrees to 185 Degrees F
Corrosion and Chemical Resistance
Fair
Grade
PTFE-Filled
Minimum Temperature
32 Degrees F
Tensile Strength
6,630 psi
Plastic Hardness Rating
Hard
Shape
Rod
UV Resistant
No
Plastic Clarity
Opaque
Water Absorption Rating
Good
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Maximum Temperature
185 Degrees F
Friction Rating
Very Slippery
Wear Factor
Excellent
Plastic Hardness
Rockwell R110
Metal Detectable
Not Metal Detectable
Rockwell Hardness
110 HRR
Fabrication
Extruded
Filler Material
PTFE

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade PTFE-Filled, Plastic Length 8 ft, Plastic Diameter 1/4 in, Dark Brown, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 185 Degrees F, Tensile Strength 6,630 psi, Impact Strength Not Applicable, Friction Coefficient Not Applicable, Water Absorption 0.2 Percent, Plastic Hardness Rockwell R110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.