Dark Gray PVC Type 1 PVC Angle Stock, 5 ft L, 0.08 in T, 7,300 psi, Smooth

  • Mfr # 1NTX9

  • Zoro # G2212481


product price: $23.15
/ea

Key Features

Tensile Strength
7,300 psi
Material
PVC Type 1
Color
Dark Gray
Length
5 ft
Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NTX9
Zoro #
G2212481
UPC #
-
Country of Origin
Germany

Dimensions

Length
5 ft
Leg Length
1/2 in x 1/2 in
Thickness
0.08 in
Length Tolerance
+0.060/-0.000 in
Leg Length Tolerance
+/-0.1250 in
Plastic Length
5 ft
Plastic Length Tolerance
+0.060/-0.000 in
Plastic Thickness
1/16 in

Details

Item
PVC Angle Stock
Tensile Strength
7,300 psi
Material
PVC Type 1
Color
Dark Gray
Finish
Smooth
Corners
Square
Temp. Range
5 Degrees to 140 Degrees F
Thickness Tolerance
+/-0.002 in
Degree/Bend
90
Maximum Temperature
140 Degrees F
Water Absorption Rating
Good
Plastic Hardness
74D
Corrosion and Chemical Resistance
Excellent
Plastic Thickness Tolerance
+/-0.002 in
Grade
Standard
Impact Strength
2.2 ft-lb/in
Machinability
Fair
Temperature Range
5 Degrees to 140 Degrees F
Tensile Strength Rating
Good
Plastic Hardness Rating
Medium
Shape
Angle
Impact Strength Rating
Poor
Friction Rating
Not Slippery
Minimum Temperature
5 Degrees F
UV Resistant
No
Plastic Clarity
Opaque
Degree of Bend
90 Degrees
Wear Factor
Fair
Shore Hardness
74 Shore D

Description

PVC Angle Stock, PVC Type 1, Standard, Plastic Length 5 ft, Plastic Thickness 1/16 in, Leg Length 1/2 in x 1/2 in, Dark Gray, 90 Degrees , Plastic Clarity Opaque, Tensile Strength Rating Good, Impact Strength Rating Poor, Minimum Temperature 5 Degrees F, Maximum Temperature 140 Degrees F, Plastic Hardness Rating Medium, UV Resistant No, Friction Rating Not Slippery, Water Absorption Rating Good, Machinability Fair, Wear Factor Fair, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.