Dark Gray PVC Type 1 PVC Angle Stock, 60 in L, 0.08 in T, 7,300 psi, Smooth

  • Mfr # 1NTY6

  • Zoro # G1969009


product price: $45.49
/ea

Key Features

Tensile Strength
7,300 psi
Material
PVC Type 1
Color
Dark Gray
Length
60 in
Length Tolerance
+/-1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NTY6
Zoro #
G1969009
UPC #
-
Country of Origin
Germany

Dimensions

Length
60 in
Leg Length
3/4 in x 1 1/2 in
Thickness
0.08 in
Length Tolerance
+/-1 in
Leg Length Tolerance
+/-0.1250 in
Plastic Length
5 ft
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
1/16 in

Details

Item
PVC Angle Stock
Tensile Strength
7,300 psi
Material
PVC Type 1
Color
Dark Gray
Temp. Range
5 Degrees to 140 Degrees F
Degree/Bend
90
Finish
Smooth
Thickness Tolerance
+/-0.002 in
Corners
Square
Tensile Strength Rating
Good
Grade
Standard
Impact Strength
2.2 ft-lb/in
Plastic Clarity
Opaque
Shape
Angle
Maximum Temperature
140 Degrees F
Temperature Range
5 Degrees to 140 Degrees F
Friction Rating
Not Slippery
Minimum Temperature
5 Degrees F
Corrosion and Chemical Resistance
Excellent
UV Resistant
No
Degree of Bend
90 Degrees
Water Absorption Rating
Good
Impact Strength Rating
Poor
Plastic Hardness Rating
Medium
Plastic Thickness Tolerance
+/-0.002 in
Machinability
Fair
Wear Factor
Fair
Plastic Hardness
74D
Shore Hardness
74 Shore D

Description

PVC Angle Stock, PVC Type 1, Standard, Plastic Length 5 ft, Plastic Thickness 1/16 in, Leg Length 3/4 in x 1 1/2 in, Dark Gray, 90 Degrees , Plastic Clarity Opaque, Tensile Strength Rating Good, Impact Strength Rating Poor, Minimum Temperature 5 Degrees F, Maximum Temperature 140 Degrees F, Plastic Hardness Rating Medium, UV Resistant No, Friction Rating Not Slippery, Water Absorption Rating Good, Machinability Fair, Wear Factor Fair, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.