Dark Gray PVC Type 1 PVC Angle Stock, 60 in L, 0.187 in T, 7,300 psi, Smooth

  • Mfr # 1NTY4

  • Zoro # G3090841


product price:  $30.39
/ea

Key Features

Tensile Strength
7,300 psi
Material
PVC Type 1
Color
Dark Gray
Length
60 in
Thickness Tolerance
+/-0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NTY4
Zoro #
G3090841
UPC #
-
Country of Origin
United States

Dimensions

Length
60 in
Leg Length
1 1/4 in x 1 1/4 in
Thickness
0.187 in
Leg Length Tolerance
+/-0.1250 in
Length Tolerance
+/-1 in
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
3/16 in
Plastic Length
5 ft

Details

Item
PVC Angle Stock
Tensile Strength
7,300 psi
Material
PVC Type 1
Color
Dark Gray
Thickness Tolerance
+/-0.063 in
Finish
Smooth
Temp. Range
5 Degrees to 140 Degrees F
Degree/Bend
90
Corners
Square
Machinability
Fair
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Impact Strength
2.2 ft-lb/in
Plastic Hardness Rating
Medium
Plastic Hardness
74D
Degree of Bend
90 Degrees
Minimum Temperature
5 Degrees F
Temperature Range
5 Degrees to 140 Degrees F
Plastic Thickness Tolerance
+/-0.063 in
UV Resistant
No
Wear Factor
Fair
Water Absorption Rating
Good
Maximum Temperature
140 Degrees F
Grade
Standard
Corrosion and Chemical Resistance
Excellent
Shape
Angle
Friction Rating
Not Slippery
Shore Hardness
74 Shore D

Description

PVC Angle Stock, PVC Type 1, Standard, Plastic Length 5 ft, Plastic Thickness 3/16 in, Leg Length 1 1/4 in x 1 1/4 in, Dark Gray, 90 Degrees , Plastic Clarity Opaque, Tensile Strength Rating Good, Impact Strength Rating Poor, Minimum Temperature 5 Degrees F, Maximum Temperature 140 Degrees F, Plastic Hardness Rating Medium, UV Resistant No, Friction Rating Not Slippery, Water Absorption Rating Good, Machinability Fair, Wear Factor Fair, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.