Dbl Closed Pgbrd Hook, 5 1/2 in L, PK5
Mfr # 5TPF0
Zoro # G1144044
product price: $12.69
/pk 5, $2.54/eaKey Features
Material
Steel
Overall Width
3 3/4 in
Overall Depth
5 in
Inside Width
2 3/4 in
Construction
welded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5TPF0
Zoro #
G1144044
UPC #
190735531822
Country of Origin
China
Dimensions
Overall Width
3 3/4 in
Overall Depth
5 in
Inside Width
2 3/4 in
Rod Thickness
1/4 in
Bend Height
2 in
Inside Dia.
2-3/4"
Hole Size
9/32 in
For Pegboard Hole Size
9/32 in
Overall Length
5 1/2 in
Details
Item
Double Closed Pegboard Hook
Material
Steel
Construction
welded
Bend Angle
80 Degrees
Finish
Zinc-Plated
Hole Shape
Round
Type
Locking Style
Projection
5"
Color
Silver
Hole Spacing
1 in
Locking System
Screw-In
For Pegboard Hole Shape
Circle
For Pegboard Hole Spacing
1 in
Accessory Type
Double Closed Hook
Description
Double Closed Pegboard Hook, Overall Length 5 1/2 in, Overall Width 3 3/4 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 9/32 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Double Closed Hook Accessory Type, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.