Zoro Homepage

Dbl Closed Pgbrd Hook, 5 1/2 in L, PK5

  • Mfr # 5TPJ0

  • Zoro # G1904296


product price: $14.89
/pk 5, $2.98/ea

Key Features

Material
Steel
Overall Width
3 3/4 in
Overall Depth
5 in
Color
Black
Inside Width
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TPJ0
Zoro #
G1904296
UPC #
190735532126
Country of Origin
China

Dimensions

Overall Width
3 3/4 in
Overall Depth
5 in
Inside Width
2 3/4 in
Bend Height
2 in
Rod Thickness
1/4 in
Hole Size
1/4 in
Inside Dia.
2-3/4"
Overall Length
5 1/2 in
For Pegboard Hole Size
1/4 in

Details

Item
Double Closed Pegboard Hook
Material
Steel
Color
Black
Hole Shape
Round
Finish
Black
Type
Locking Style
Hole Spacing
1 in
Projection
5"
Construction
welded
Locking System
Screw-In
For Pegboard Hole Shape
Circle
Accessory Type
Double Closed Hook
For Pegboard Hole Spacing
1 in

Description

Double Closed Pegboard Hook, Overall Length 5 1/2 in, Overall Width 3 3/4 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Black, Double Closed Hook Accessory Type, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.