Zoro Homepage

DC Fan, 5 in dia. Blade, Bolt-On Mount

  • Mfr # 7483CAWBX

  • Zoro # G213343205


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Fan Voltage
12/24 V DC
Number of Speeds
3
Fan Power Source
Hardwired
Guard Material
Plastic
Amps
0.15/0.27 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7483CAWBX
Zoro #
G213343205
UPC #
062503748032
Country of Origin
Canada

Dimensions

Blade Diameter
5 in

Details

Fan Voltage
12/24 V DC
Number of Speeds
3
Fan Power Source
Hardwired
Guard Material
Plastic
Amps
0.15/0.27 A
Number of Blades
3
Air Flow
100/130 CFM
Fan Mounting Type
Bolt-On Mount
Item
DC Fan
Includes
2 Year Limited Warranty, Adjustable, On/Off Button

Description

DC Fan, Blade Diameter 5 in, Number of Speeds 3, Air Flow 100/130 CFM, Amps 0.15/0.27 A, Guard Material Plastic, Fan Voltage 12/24V DC, Includes 2 Year Limited Warranty, Adjustable, On/Off Button, Fan Mounting Type Bolt-On Mount, Number of Blades 3, Fan Power Source Hardwired

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.