Zoro Homepage

Deck Nail, Flat, Galv, 10d, PK475

  • Mfr # 4NEX7

  • Zoro # G3264256


product price: $20.25
/pk 475, $0.04/ea

Key Features

Material
Steel
Finish
Galvanized
Size
10d
Gauge
11 1/2 ga
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NEX7
Zoro #
G3264256
UPC #
726047112031
Country of Origin
Canada

Dimensions

Size
10d
Length
3 in
Head Dia.
9/32 in
Dia.
0.113 in
Head Diameter
9/32 in
Penny Size
10D
Shank Diameter
0.113 in

Details

Material
Steel
Finish
Galvanized
Gauge
11 1/2 ga
Approx. Pkg. Qty.
475
Item
Deck Nail,3 in,11 1/2 ga,PK475
Head Type
Flat
Shank Type
Spiral
Package Weight
5 lb
Application
Decking
Point Type
Diamond
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Product Type
Deck Nails

Description

Deck Nail,3 in,11 1/2 ga,PK475, Length 3 in, Gauge 11 1/2 ga, Shank Diameter 0.113 in, Shank Type Spiral, Material Steel, Finish Galvanized, Head Type Flat, Head Diameter 9/32 in, Penny Size 10D, Point Type Diamond, Application Decking, Product Type Deck Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 475

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.