Zoro Homepage

Deck Nail, Flat, Galv, 16d, PK2640

  • Mfr # 4NEY1

  • Zoro # G1648376


product price: $126.99
/pk 2640, $0.05/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Galvanized
Size
16d
Gauge
9 ga
Length
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NEY1
Zoro #
G1648376
UPC #
726047112222
Country of Origin
Canada

Dimensions

Size
16d
Length
3 1/2 in
Dia.
0.1483 in
Head Dia.
5/16 in
Shank Diameter
0.1483 in
Head Diameter
5/16 in
Penny Size
16D

Details

Material
Steel
Finish
Galvanized
Gauge
9 ga
Head Type
Flat
Shank Type
Spiral
Package Weight
30 lb
Application
Decking
Approx. Pkg. Qty.
2,640
Item
Deck Nail,3 1/2 in,9 ga,PK2640
Product Type
Deck Nails
Pack Size
Bulk Pack
Manufacturer Location
Globally Sourced
Point Type
Diamond

Description

Deck Nail,3 1/2 in,9 ga,PK2640, Length 3 1/2 in, Gauge 9 ga, Shank Diameter 0.1483 in, Shank Type Spiral, Material Steel, Finish Galvanized, Head Type Flat, Head Diameter 5/16 in, Penny Size 16D, Point Type Diamond, Application Decking, Product Type Deck Nails, Manufacturer Location Globally Sourced, Pack Size Bulk Pack, Package Quantity 2640

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.