Zoro Homepage

Deck Nail, Flat, Galv, 6d, PK160

  • Mfr # 4NEX1

  • Zoro # G2738276


product price: $7.19
/pk 160, $0.04/ea

Key Features

Material
Steel
Finish
Galvanized
Size
6d
Gauge
10 1/2 ga
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NEX1
Zoro #
G2738276
UPC #
726047112086
Country of Origin
Canada

Dimensions

Size
6d
Length
2 in
Dia.
0.1278 in
Head Dia.
9/32 in
Penny Size
6D
Shank Diameter
0.1278 in
Head Diameter
9/32 in

Details

Material
Steel
Finish
Galvanized
Gauge
10 1/2 ga
Shank Type
Spiral
Approx. Pkg. Qty.
160
Application
Decking
Item
Deck Nail,2 in,10 1/2 ga,PK160
Head Type
Flat
Package Weight
1 lb
Point Type
Diamond
Product Type
Deck Nails
Pack Size
Small Pack
Manufacturer Location
Globally Sourced

Description

Deck Nail,2 in,10 1/2 ga,PK160, Length 2 in, Gauge 10 1/2 ga, Shank Diameter 0.1278 in, Shank Type Spiral, Material Steel, Finish Galvanized, Head Type Flat, Head Diameter 9/32 in, Penny Size 6D, Point Type Diamond, Application Decking, Product Type Deck Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 160

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.