Zoro Homepage

Deck Nail, Flat, Galv, 8d, PK3930

  • Mfr # 4NEX9

  • Zoro # G2201367


product price: $119.99
/pk 3930, $0.03/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Galvanized
Size
8d
Gauge
10 1/2 ga
Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NEX9
Zoro #
G2201367
UPC #
726047112208
Country of Origin
Canada

Dimensions

Size
8d
Length
2 1/2 in
Head Dia.
9/32 in
Dia.
0.1278 in
Shank Diameter
0.1278 in
Head Diameter
9/32 in
Penny Size
8D

Details

Material
Steel
Finish
Galvanized
Gauge
10 1/2 ga
Head Type
Flat
Item
Deck Nail,2 1/2 in,10 1/2 ga,PK3930
Application
Decking
Approx. Pkg. Qty.
3,930
Package Weight
30 lb
Shank Type
Spiral
Point Type
Diamond
Product Type
Deck Nails
Manufacturer Location
Globally Sourced
Pack Size
Bulk Pack

Description

Deck Nail,2 1/2 in,10 1/2 ga,PK3930, Length 2 1/2 in, Gauge 10 1/2 ga, Shank Diameter 0.1278 in, Shank Type Spiral, Material Steel, Finish Galvanized, Head Type Flat, Head Diameter 9/32 in, Penny Size 8D, Point Type Diamond, Application Decking, Product Type Deck Nails, Manufacturer Location Globally Sourced, Pack Size Bulk Pack, Package Quantity 3930

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.