Zoro Homepage

Deck Screw, #10 x 1 in, Steel, Flat Head, Phillips Drive, 5000 PK

  • Mfr # 1016DPG

  • Zoro # G8547359


product price: $309.99
/pk 5000, $0.06/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Dacrotized
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1016DPG
Zoro #
G8547359
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Dacrotized
Item
Deck Screw
Thread Type
Coarse

Description

Deck Screws,10-8X1 PHIL BUGLE D,PK5000, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.