
Deck Screw, #10 x 2 in, 18-8 Stainless Steel, Flat Head, Phillips Drive, 800 PK
Mfr # 1032DPG188
Zoro # G8547639
product price: $235.99
/pk 800, $0.29/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Interior/Exterior
Exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1032DPG188
Zoro #
G8547639
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Deck Screw
Interior/Exterior
Exterior
Thread Type
Coarse
Description
Deck Screws,10-8X2 PHIL BUGLE DE,PK800, Package Quantity 800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.