Zoro Homepage

Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive, 700 PK

  • Mfr # 1048DTG

  • Zoro # G9093343


product price: $173.99
/pk 700, $0.25/ea
Free Shipping & Returns

Key Features

Flat Head
Torx Drive
System of Measurement
Inch
Material
Steel
Finish
Dacrotized
Thread Style
Partially Threaded
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1048DTG
Zoro #
G9093343
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
3 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Torx
Material
Steel
Finish
Dacrotized
Thread Style
Partially Threaded
Item
Deck Screw
Thread Type
Coarse

Description

Deck Screws,10X3 6 LOBE BUGLE DE,PK700, Package Quantity 700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.