
Deck Screw, #10 x 4 in, 18-8 Stainless Steel, Flat Head, Square Drive, 500 PK
Mfr # 10647DQG188
Zoro # G7604967
product price:Â $361.99
/pk 500, $0.72/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
Screw Size
#10
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10647DQG188
Zoro #
G7604967
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#10
Fastener Length
4 in
Details
Head Type
Flat
Drive
Square
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Thread Type
Coarse
Description
Deck Screws,10-8X4 Bugle Sqr DR,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.