Zoro Homepage

Deck Screw, #10 x 5 in, Steel, Flat Head, Square Drive, 1000 PK

  • Mfr # 1080DQG

  • Zoro # G8550929


product price: $305.99
/pk 1000, $0.31/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
System of Measurement
Inch
Material
Steel
Finish
Dacrotized
Thread Style
Partially Threaded
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1080DQG
Zoro #
G8550929
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
5 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Square
Material
Steel
Finish
Dacrotized
Thread Style
Partially Threaded
Item
Deck Screw
Thread Type
Coarse

Description

Deck Screws,10-8X5 BUGLE SQUARE,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.