Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck Screw, #10 x 5 in, Steel, Flat Head, Torx Drive, 500 PK

  • Mfr # 1080DTF17HC

  • Zoro # G9093316


product price: $253.99
/pk 500, $0.51/ea
Free Shipping & Returns

Key Features

Flat Head
Torx Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Type
Type 17-2/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1080DTF17HC
Zoro #
G9093316
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
5 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Torx
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Item
Deck Screw
Thread Type
Type 17-2/3

Description

Deck Screws,10X5 6LOB FLT NIB DE,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.