
Deck Screw, 1/4 in x 5 in, Stainless Steel, Flat Head, Phillips Drive, 250 PK
Mfr # 1480DPG188
Zoro # G9089317
product price: $383.99
/pk 250, $1.54/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Interior/Exterior
Exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1480DPG188
Zoro #
G9089317
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
1/4 in
Fastener Length
5 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Deck Screw
Interior/Exterior
Exterior
Thread Type
Coarse
Description
Deck Screws,1/4-8X5 PHIL BUGLE D,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.