
Deck Screw, #14 x 2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 750 PK
Mfr # 14327DQG188
Zoro # G7605186
product price:Â $517.99
/pk 750, $0.69/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
Screw Size
#14
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14327DQG188
Zoro #
G7605186
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#14
Fastener Length
2 in
Details
Head Type
Flat
Drive
Square
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Thread Type
Coarse
Description
Deck Screws,14-8x2 Bugle Sqr DR,PK750, Package Quantity 750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.