Deck Screw, 3/4 in x 8 in, Stainless Steel, Flat Head, Square Drive, 2500 PK
- Mfr # 08127DQG188
- Zoro # G7604854
product price:Â
$
244.99
/pk of 2500, $0.10/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
System of Measurement
Inch
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08127DQG188
- Zoro #
- G7604854
- UPC #
- -
- Country of Origin
- Mexico
- Head Type
- Flat
- Drive
- Square
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Item
- Deck Screw
- System of Measurement
- Inch
- Thread Type
- Coarse
Dimensions
- Screw Size
- 3/4 in
- Fastener Length
- 8 in
Description
Deck Screws,8x3/4 Bugle Sqr DR,PK2500, Package Quantity 2500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.