
Deck Screw, 5/8 in x 8 in, Stainless Steel, Flat Head, Square Drive, 3000 PK
Mfr # 08107DQG188
Zoro # G7604933
product price:Â $448.99
/pk 3000, $0.15/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
System of Measurement
Inch
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08107DQG188
Zoro #
G7604933
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
5/8 in
Fastener Length
8 in
Details
Head Type
Flat
Drive
Square
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Thread Type
Coarse
Description
Deck Screws,8X5/8 Bugle Sqr DR,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.