Zoro Homepage

Deck Screw, #6 x 1 in, Steel, Flat Head, Phillips Drive, 10000 PK

  • Mfr # 0616DPG

  • Zoro # G8547158


product price: $316.99
/pk 10000, $0.03/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
Material
Steel
Finish
Dacrotized
System of Measurement
Inch
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0616DPG
Zoro #
G8547158
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6
Fastener Length
1 in

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Dacrotized
Item
Deck Screw
System of Measurement
Inch
Thread Type
Coarse

Description

6X1 Phillips Bugle Head Coarse Thread Sharp Point Deck Screw Dacrotized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.