
Deck Screw, #6 x 2 in, 18-8 Stainless Steel, Flat Head, Phillips Drive, 1750 PK
Mfr # 0632DPG188
Zoro # G8547553
product price: $398.99
/pk 1750, $0.23/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Interior/Exterior
Exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0632DPG188
Zoro #
G8547553
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Deck Screw
Interior/Exterior
Exterior
Thread Type
Coarse
Description
Deck Screws,6X2 PHIL BUGLE DECK,PK1750, Package Quantity 1750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.