Zoro Homepage

Deck Screw, #6 x 2 in, Steel, Flat Head, Torx Drive, 3000 PK

  • Mfr # 0632DTG

  • Zoro # G9093508


product price: $209.99
/pk 3000, $0.07/ea
Free Shipping & Returns

Key Features

Flat Head
Torx Drive
Material
Steel
Finish
Dacrotized
Thread Style
Partially Threaded
System of Measurement
Inch
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0632DTG
Zoro #
G9093508
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6
Fastener Length
2 in

Details

Head Type
Flat
Drive
Torx
Material
Steel
Finish
Dacrotized
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Thread Type
Coarse

Description

6X2 6 Lobe Bugle Head Coarse Thread Sharp Point Deck Screw Dacrotized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.