
Deck Screw, #8 x 1 in, Stainless Steel, Flat Head, Square Drive, 2000 PK
Mfr # 08167DQG188
Zoro # G7604897
product price: $351.99
/pk 2000, $0.18/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
System of Measurement
Inch
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08167DQG188
Zoro #
G7604897
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#8
Fastener Length
1 in
Details
Head Type
Flat
Drive
Square
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Thread Type
Coarse
Description
Deck Screws,8x1 Bugle Sqr DR DE,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.