
Deck Screw, #8 x 1 in, Steel, Flat Head, Phillips Drive, 4000 PK
Mfr # 0816DPG
Zoro # G8547343
product price: $204.99
/pk 4000, $0.05/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Dacrotized
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0816DPG
Zoro #
G8547343
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Dacrotized
Item
Deck Screw
Thread Type
Coarse
Description
Deck Screws,8X1 PHIL BUGLE DECK,PK4000, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.