CAD Drawings
Download CAD Files
Deck Screw, #8 x 2-1/2 in, Steel, Flat Head, Torx Drive, 200 PK
Mfr # U30251.016.0250
Zoro # G2005440
CAD Available
product price: $16.49
/pk 200, $0.08/eaKey Features
Flat Head
Torx Drive
CAD Drawing
Drive Size
T20
Material
Steel
Finish
Zinc Yellow
Application
For Decks
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U30251.016.0250
Zoro #
G2005440
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#8
Fastener Length
2-1/2 in
Drive Size
T20
Minimum Thread Length
34.5 mm
Maximum Head Height
4 59/64 mm
Maximum Drill Bit Size
4 mm
Details
CAD Available
Yes
Head Type
Flat
Drive
Torx
Material
Steel
Finish
Zinc Yellow
Application
For Decks
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Thread Type
Coarse
Pack Size
Small
Tip Type
Pointed
Point Type
17
Threads per Inch
14
Material Quality Standards
ASTM A307A
Description
Deck Screw, Type Deck Screw, Head Type Flat, Finish Zinc Yellow, Material Steel, Screw Size #8, Fastener Length 2 1/2 in, Drive Star, Drive Size T20, System of Measurement Inch, Application For Decks, Material Quality Standards ASTM A307A, Package Quantity 200
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.