
Deck Screw, #8 x 2-3/4 in, Stainless Steel, Flat Head, Square Drive, 1000 PK
Mfr # 08447DQG188
Zoro # G7605064
product price:Â $333.99
/pk 1000, $0.33/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
System of Measurement
Inch
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08447DQG188
Zoro #
G7605064
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#8
Fastener Length
2-3/4 in
Details
Head Type
Flat
Drive
Square
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Thread Type
Coarse
Description
Deck Screws,8x2 3/4 Bugle Sqr D,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.