Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck Screw, #8 x 2 in, Stainless Steel, Flat Head, Square Drive, 2000 PK

  • Mfr # 0832DQF17188

  • Zoro # G9090726


product price: $427.99
/pk 2000, $0.21/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
System of Measurement
Inch
Thread Type
Type 17-2/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0832DQF17188
Zoro #
G9090726
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
2 in

Details

Head Type
Flat
Drive
Square
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Thread Type
Type 17-2/3

Description

8-8X2 Square Drive Flat Head Nibs Deck Screw Type 17 2/3 Thread 18 8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.